Beli glycerin pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  2. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. Wiebrock Dry Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp349.900

    Wiebrock Dry Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa buat udara & air-Glycerin / minyak: tidak bisa
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  4. Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  5. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  6. Wiebrock Stainless Steel Pressure Gauge 4inch LM HC Bottom
    Mulai

    Rp819.900

    Wiebrock Stainless Steel Pressure Gauge 4inch LM HC Bottom
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  7. Wipro Manometer Minyak 2 1/2inch
    Mulai

    Rp129.900

    Wipro Manometer Minyak 2 1/2inch
    atribut:
    • Size (mm): 68x30x92
    • Size (inch): 2 1/2x1/4
    • Standard: JIS-Japan Standard
    • Lens Material: Kaca
  8. TOKO (TOYO KEIKI KOGYO) Pressure Gauge Glycerin Φ50 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.099.900

    TOKO (TOYO KEIKI KOGYO) Pressure Gauge Glycerin Φ50 (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Type: Glycerin-filled pressure gauge
    • Accuracy: ±1.6%F.S.
    • Outer Diameter (φmm): 50
    • Case Type: A frame (without H collar)
  9. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  10. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  11. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  12. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  13. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  14. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  15. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  16. MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    43%
    Mulai

    Rp449.900

    MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  17. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  18. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  19. NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp329.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
Daftar Harga glycerin pressure gauge Terbaru October 2026
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
Wiebrock Dry Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Rp349.900
Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Rp619.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp1.599.900
Wiebrock Stainless Steel Pressure Gauge 4inch LM HC BottomRp819.900
Wipro Manometer Minyak 2 1/2inchRp129.900
TOKO (TOYO KEIKI KOGYO) Pressure Gauge Glycerin Φ50 (Manometer/ Alat Ukur Tekanan)Rp1.099.900
TECHCROFT Pressure Gauge GSS63Rp929.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)